Wardrobe Locker with 3 Drawers, 36 in W x 72 in H x 24 in D, With Padlock Hasp, Gray
- Mfr # WSC-3672-24-3D-HASP
- Zoro # G724449175
product price:Â
$
2,186.99
/ea
Key Features
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Number of Openings
5
Overall Height
78 in
Locker Material
All Welded Steel
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-3D-HASP
- Zoro #
- G724449175
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Number of Openings
- 5
- Locker Material
- All Welded Steel
- Locker Door Type
- Solid Double Door
- Finish
- Powder Coated
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Handle Type
- L-Handle
- Mounting
- Welded
- Item
- Wardrobe Locker
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Number of Compartments
- 9
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer) , and 3 half fixed shelves. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.