Wardrobe Locker with 3 Drawers, 48 in W x 78 in H x 24 in D, Black

  • Mfr # WSC-4872-24-3DL

  • Zoro # G122737690


product price:  $1,963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Height
78 in
Locking Points
Latch
Assembled/Unassembled
Assembled
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-4872-24-3DL
Zoro #
G122737690
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
48 in
Overall Depth
24 in

Details

Finish
Powder Coat
Locking Points
Latch
Assembled/Unassembled
Assembled
Color
Black
Number of Doors
2
Drawer Capacity
100 lbs
Item
Cabinet
Number of Drawers
3
Lock Type
Recessed Handle
Cabinet Handle Style
L-Style
Series
WSC
Material
All Welded Steel
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
3

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer),3 half fixed shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.