
Wardrobe Locker with 3 Drawers, 60 in W x 72 in H x 24 in D, Gray
Mfr # WSC-6072-24-3D
Zoro # G122717401
product price:Â $2,138.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Capacity per Shelf
200 lbs/half shelf
Overall Height
72 in
Overall Width
60 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-3D
Zoro #
G122717401
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
60 in
Overall Depth
24 in
Details
Color
Gray
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Material
All welded steel
Item
Cabinet
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.