
Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, Putty
Mfr # WSC-4872-24-4D
Zoro # G622717970
product price:Â $1,800.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Material
All Welded Steel
Capacity per Shelf
200 lbs/half shelf
Locking Points
Latch
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-4D
Zoro #
G622717970
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
Details
Finish
Powder Coat
Material
All Welded Steel
Capacity per Shelf
200 lbs/half shelf
Locking Points
Latch
Color
Putty
Item
Cabinet
Series
WSC
Lock Type
Recessed Handle
Cabinet Handle Style
L-Style
Drawer Capacity
100 lbs
Number of Doors
2
Number of Drawers
4
Assembled/Unassembled
Assembled
Number of Shelves
4
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.