
Wardrobe Locker with 4 Drawers, 60 in W x 78 in H x 24 in D, Red
Mfr # WSC-6072-24-4DL
Zoro # G422720453
product price:Â $2,111.99
/eaKey Features
Number of Shelves
4
Number of Doors
2
Overall Height
78 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-4DL
Zoro #
G422720453
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
40 in
Details
Number of Shelves
4
Number of Doors
2
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Red
Item
Cabinet
Lock Type
Recessed Handle
Cabinet Handle Style
L-Style
Series
WSC
Locking Points
Latch
Material
All Welded Steel
Drawer Capacity
100 lbs
Number of Drawers
4
Capacity per Shelf
200 lbs/half shelf
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 60in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.