
Welded Box Service Cart, 18 in W x 28 in D x 37 in H, 12 in Deep Box, Putty
Mfr # TSC-1828-12P
Zoro # G922720854
product price:Â $351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Overall Length
28 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSC-1828-12P
Zoro #
G922720854
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Height
37 in
Overall Width
18 in
Details
Number of Shelves
1
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Putty
Load Capacity
1,000 lbs
Item
Platform Truck
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in", floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 37in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.