Welded Box Service Cart, 18 in W x 28 in D x 37 in H, 12 in Deep Box, Red

  • Mfr # TSC-1828-12P

  • Zoro # G422720699


product price:  $351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Number of Shelves
1
Material
All Welded Steel
Color
Red
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-1828-12P
Zoro #
G422720699
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
28 in
Overall Height
37 in

Details

Finish
Powder Coat
Number of Shelves
1
Item
Platform Truck
Material
All Welded Steel
Color
Red
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in", floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 37in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.