Welded Box Service Cart, 18 in W x 36 in L x 37 in H, 12 in Deep Box, Red

  • Mfr # TSC-1836-12P

  • Zoro # G822720268


product price:  $393.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Phenolic
Assembled/Unassembled
Assembled
Number of Shelves
1
Overall Width
18 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-1836-12P
Zoro #
G822720268
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37 in

Details

Caster Material
Phenolic
Assembled/Unassembled
Assembled
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Material
All Welded Steel
Color
Red
Item
Platform Truck
Finish
Powder Coat

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 37in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.