
Welded Box Service Cart, 24 in W x 36 in D x 37 in H, 6 in Deep Box, Red
Mfr # TSC-2436-6P
Zoro # G822719378
product price:Â $385.99
/eaKey Features
Material
All Welded Steel
Overall Height
37 in
Overall Width
24 in
Color
Red
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC-2436-6P
Zoro #
G822719378
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Width
24 in
Overall Length
36 in
Details
Material
All Welded Steel
Color
Red
Finish
Powder Coat
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Number of Shelves
1
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.