Zoro Homepage

Workbench Pigeon Hole Unit, 48 in W x 9 in D x 7 in H, Red

  • Mfr # P-48

  • Zoro # G022718881


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Overall Depth
7 in
Overall Width
48 in
Series
P
Overall Height
9 in
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-48
Zoro #
G022718881
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
7 in
Overall Width
48 in
Overall Height
9 in

Details

Item
Desk Accessories
Series
P
Assembly
Assembled
Finish
Powder Coat
Color
Red
Material
All Welded Steel

Description

All welded steel, heavy duty Pigeon Hole Unit with 4 Compartments. The Pigeon Hole Unit is 48in W x 7in H x 9in D. The 4 Compartments are 4H" x 12D". Powder Coat Finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.