Zoro Homepage

Workbench with Back and EndsTop, 28 in D x 120 in L, Gray

  • Mfr # B-28120

  • Zoro # G822716667


product price: $896.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Overall Height
32-1/2 in
Material
Steel
Overall Width
120 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-28120
Zoro #
G822716667
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Overall Width
120 in
Overall Depth
28 in

Details

Finish
Powder coat
Item
Workbench
Material
Steel
Load Capacity
3,000 lbs evenly distributed
Color
Gray

Description

All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.