Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Workbench with Back, EndsTop and Shelf, 60 in W x 24 in D x 32 1/2 in H-37 1/2 in H, Gray
- Mfr # BS-2460-ABL-GY
- Zoro # G524449238
product price:Â
$
787.99
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
- BS-2460-ABL-GY
- Zoro #
- G524449238
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 60 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers-37 in-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in