Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back, EndsTop and Shelf, 60 in W x 24 in D x 32 1/2 in H-37 1/2 in H, Red
- Mfr # BS-2460-ABL-RD
- Zoro # G924449159
product price:Â
$
787.99
/ea
Key Features
No. of Drawers
0
Color
Red
Overall Height
32-1/2-37 1/2 in
Assembled/Unassembled
Assembled
Method of Construction
All Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2460-ABL-RD
- Zoro #
- G924449159
- UPC #
- -
- Country of Origin
- United States
- Item
- BS Series Welded Steel Bench with Shelf
- No. of Drawers
- 0
- Color
- Red
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Surface Material
- Steel
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 60 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers-37 in-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.