This item is Discontinued.

Puddle Jumper Infant Hydroprene Life Vest Orange 2000023528

Infant Hydroprene Life Vest Orange (Discontinued)

  • Mfr # 2000023528
  • Zoro # G4664582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000023528
Zoro #
G4664582
UPC #
44411017196
Country of Origin
China

Description

Infant Hydroprene Life Vest - Orange Fish - Under 30lbs. The littlest ones in the family will have a blast on the water with the Stearns Puddle Jumper Infant Hydroprene Life Jacket. The US Coast Guard-approved design is specially-fitted for infants under 30 lbs. With the Heads-Up oversized head support like a pillow it encourages face-up flotation. Our lightweight Hydroprene material is our softest material, and when combined with the durable Crosstech foam, it's perfect for comfortable, all-day wear. A grab handle allows you to easily remove your child from the water when necessary. A buckled side opening and zippered back make it easy to get your infant in and out of the vest, while two adjustable leg straps ensure a secure fit during all the fun at the pool, beach or lake.. Features: US Coast Guard-approved life jacket. Hydroprene fabric is lightweight and breathable for ultra-soft comfort. Durable Crosstech flotation foam. Heads-Up oversized head support keeps head afloat. Grab handle to easily remove your infant from the water when necessary. Buckled side opening, zippered back and two leg straps for a secure fit. Approved for use for infants weighing under 30 lbs..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.