Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puffs 2 Ply Facial Tissue, 180 Sheets PGC 87615

2 Ply Facial Tissue, 180 Sheets (Discontinued)

  • Mfr # PGC 87615
  • Zoro # G7593474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 87615
Zoro #
G7593474
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.4" x 8.2"
Width
8.4"

Details

Item
Facial Tissue
Ply
2
Box Type
Flat
Number of Sheets
180
Color
White

Description

Facial Tissue,2-Ply,White,8.2 x 8.4,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.