Plus Lotion 2 Ply Plus Lotion Facial Tissue, White, PK24, 124 Sheets (Discontinued)
- Mfr # PGC 39383
- Zoro # G8646091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGC 39383
Zoro #
G8646091
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 8.2"
Width
8.4"
Details
Item
Plus Lotion Facial Tissue,White,PK24
Series
Plus Lotion
Ply
2
Color
White
Box Type
Flat
Number of Sheets
124
Description
Plus Lotion Facial Tissue,White,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.