Zoro Homepage

Haze 1-Subject Notebook, 3 Designs Per Set, 4PK

  • Mfr # 9978(AST)-HZE

  • Zoro # G116172247


product price: $26.99
/pk 4, $6.75/ea

Key Features

Includes
12 Notebooks
Size
8" x 10.3"
Color
Blue, Green, Taupe
Material
Paper, Card, Metal
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9978(AST)-HZE
Zoro #
G116172247
UPC #
194629155132
Country of Origin
Viet Nam

Dimensions

Size
8" x 10.3"

Details

Includes
12 Notebooks
Color
Blue, Green, Taupe
Material
Paper, Card, Metal
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Introducing our elegant range of hot foil stationery, Haze. Our Haze notebooks add a touch of elegance to your stationery collection as they have beautiful hot-foil details, which glisten in the light, perfect for both professional and personal use. These letter size 1-Subject Haze Notebooks are perfect for all types of note-taking, whether you're jotting down ideas, taking meeting notes or studying for exams. Each notebook features 100 pages of lined, 80 GSM FSC Certified paper. This not only ensures a smooth, high-quality writing experience but also reflects our commitment to responsible sourcing. Say goodbye to unorganized notes as our notebooks feature perforated pages that effortlessly tear out to a true letter size, ideal for placing into binders. Each pack includes 3 notebooks. Sold as 4 packs for a total of 12 notebooks.


  • Our Haze notebooks add a touch of elegance to your stationery collection as they have beautiful hot-foil details, which glisten in the light, perfect for both professional and personal use.
  • Each notebook features 100 pages of lined, 80 GSM FSCĀ® Certified paper.
  • These Letter size 1-Subject Haze Notebooks are perfect for all types of note-taking, whether you're jotting down ideas, taking meeting notes or studying for exams.
  • The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
  • 3 per pack, sold as 4 packs, 12 notebooks total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.