Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Case, Haze, Taupe, 3PK

  • Mfr # 9981(TE)-HZE

  • Zoro # G816173209


product price: $27.45
/pk 3, $9.15/ea

Key Features

Recommended Age
4+ years
Material
PU & Polyester
Size
2" x 7.9"
Recommended Grade
Grade PK+
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9981(TE)-HZE
Zoro #
G816173209
UPC #
194629155187
Country of Origin
Viet Nam

Dimensions

Size
2" x 7.9"

Details

Recommended Age
4+ years
Material
PU & Polyester
Recommended Grade
Grade PK+
Color
Taupe
Includes
3 Pencil Cases

Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. Pencil cases are an everyday essential for organizing pens and pencils. The compact design makes it easy to chuck into college or work bags to keep your pens and pencils organized. The pencil case is compact in size measuring 2 inches x 7.90 inches, an awesome size for a range of pens and pencils. The slim pencil case is lightweight yet durable and is great for school or professional settings. The pencil case is made from faux leather and includes a luxurious gold zip that is easy to open and close. Sold as a pack of 3 pencil cases.


  • The pencil case is compact in size measuring 2 inches x 7.90 inches
  • The slim pencil case is lightweight yet durable and is great for school or professional settings.
  • Combine style and functionality seamlessly with our gorgeous Haze range.
  • The pencil case is made from faux leather and includes a luxurious gold zip that is easy to open and close.
  • Pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.