Pukka Soft Cover Notebook, Lettersize, College Ruled, Oatmeal

  • Mfr # 9943-SIG

  • Zoro # G615710414


product price: $19.25
/ea

Key Features

Includes
3 Notebooks
Color
Oatmeal
Material
Paper
Size
8.5" x 11"
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9943-SIG
Zoro #
G615710414
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.5" x 11"

Details

Includes
3 Notebooks
Color
Oatmeal
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Our signature soft cover notebooks are a must for any stationery enthusiast. The possibilities for a new notebook are endless, whether it becomes your go-to for jotting down school notes, or a place for your next big idea. The signature soft cover notebook measures 8.5" x 11" Lettersize which is a great size for placing inside your school, or work bags. The practical size also makes these notebooks perfect for writing notes whilst you are out and about. The notebook includes 192 pages of lined, FSC-certified paper which is 80 GSM in weight, perfect for everyday note-taking. The notebook is made from premium vegan leather and includes an expandable pocket and an elastic fastener so your notes will always be safe and secure.


  • The signature soft cover notebook measures 8.5" x 11" (Letter size) which is a great size for placing inside your school, or work bags.
  • The notebook includes 192 pages of lined, FSC-certified paper which is 80 GSM in weight, perfect for everyday note-taking.
  • The notebook is made from premium vegan leather and includes an expandable pocket and an elastic fastener so your notes will always be safe and secure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.