Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Puleo Puleo 7.5 ft. Pre-Lit Fraser Fir Artificial Christmas Tree with 750 Clear UL Lights 277-FF-75C75

Puleo 7.5 ft. Pre-Lit Fraser Fir Artificial Christmas Tree with 750 Clear UL Lights (Discontinued)

  • Mfr # 277-FF-75C75
  • Zoro # G103742736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277-FF-75C75
Zoro #
G103742736
UPC #
804606579782
Country of Origin
China

Description

Puleo International is the leading manufacturer of unique hand crafted Christmas and Halloween decor items. We offer an extensive collection of artificial Christmas trees, wreaths and garlands. We also provide the wide range of indoor and outdoor decor items. Our team behind has the strong commitment to quality, attention to detail and outstanding designs. Make your festive season the best with Puleo. Puleo Tree Company 7.5 ft. Pre-Lit Fraser Fir Artificial Christmas Tree with 750 Clear UL Lights.

Specifications
  • Color: Clear
  • Size: 7.5 ft.
  • Dimension: 51" H x 13" W x 16" L
  • Weight: 51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.