Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT NUT WASHER (5/8 x 3 1/2)

  • Mfr # PU4045

  • Zoro # G802134047


product price: $12.95
/ea

Key Features

For Screw Size
5/8"
Outside Diameter
3-1/2 in
System of Measurement
Inch
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU4045
Zoro #
G802134047
UPC #
842729008444
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
3-1/2 in
Inside Diameter
5/8 in

Details

Item
Flat Washer
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.