
A2000 Air Scrubber, Negative Air Machine (Discontinued)
- Mfr # 967757408
- Zoro # G008665833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
967757408
Zoro #
G008665833
UPC #
-
Country of Origin
China
Dimensions
Length
31.9in
Width
27.5in
Height
32.3 in
Depth
32.3in
Details
Air Flow
1200 cfm
Color
Red
For Use With
HEPA class H13 filters
Motor HP
0.8HP
Voltage
120
Amps AC
4.9A
Features
Durable design; Warning lights; Easy to clean filter
Filter Rating
HEPA H13
Application
Air Cleaner/Negative Air Machine
Phase
1PH
Capacity CFM
1200
Description
The Pullman Ermator air cleaner is tested and certified to be used as an air cleaner and a negative air machine and is supported by HEPA filters at an efficiency rate of 99.99% at 0.3 microns making it the most advanced portable unit on the market. This air cleaner can be used with concrete dust, fine sanding dust or gypsum dust.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.