Filter, Paper, Dry Pickup, 14" L, Filtration Type: HEPA

  • Mfr # 591217401

  • Zoro # G9683543


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Fits Vacuum Models
Euro 930
Filter Reusability
Reusable
Filtration Type
HEPA
Fits Vacuum Brand
Pullman-Holt
Filter Efficiency
99.97% at 0.3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591217401
Zoro #
G9683543
UPC #
814228020463
Country of Origin
China

Dimensions

Height
4 in
Width/Diameter
14 in
Length
14 in
Length (Straight Wireway)
14 in

Details

Fits Vacuum Models
Euro 930
Filter Reusability
Reusable
Filtration Type
HEPA
Fits Vacuum Brand
Pullman-Holt
Filter Efficiency
99.97% at 0.3 micron
Filter Pickup Type
Dry
Filter Material
Paper
Filter Product Grouping
Vacuum Filter
For Vacuum Type
Canister Vacuum
Item
Vacuum Filter

Description

Vacuum Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 930, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 4 in, Length 14 in, Width/Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.