Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Vacuum Drum, Steel, 55 gal, Unlined, Red

  • Mfr # 591397501

  • Zoro # G9364160


product price: $350.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591397501
Zoro #
G9364160
UPC #
814228022764
Country of Origin
United States

Dimensions

Bung Hole Dia.
2 in NPT
Inside Dia.
22.5 in
Overall Height
33 in
Material Thickness
1 in
Outside Dia.
23 1/2 in
Bottom Inside Diameter
22 1/2 in
Body Thickness
1 in
Top Outside Diameter
23 1/2 in
Bung Hole Size
2 in

Details

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Epoxy Phenolic
Drum Color
Red
UN Rating Solid
1A2/X400/S
UN Rating Liquid
1A2/Y1.6/200
Gauge
18
Weight
38 lb
For Use With
Mfr. No. 967792401
Drum Lid Closure
Slide On Lid
Load Capacity
1,000 lb
Drum Cover Color
Red
Item
Vacuum Drum
Packing Group
Hazardous Material
Gasket Material
EPDM
Body Material Gauge
18 ga
Seal Material
EPDM Rubber
Empty Container Weight
38 lb
Weight Capacity
1,000 lb
Body Color
Red
Cover Color
Red
Volume Capacity
55 gal
Bung Hole Thread Type
NPT
Drum Closure
Slide-On Lid
UN Rating Liquids
1A2/Y1.6/200
UN Rating Solids
1A2/X400/S
Drum Material
Steel
Interior Lining
Epoxy Phenolic

Description

Vacuum Drum,Open Head,55 gal. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.