Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pullman-Holt Pick Up Tool, Plastic, 5" L 591262301

Pick Up Tool, Plastic, 5" L (Discontinued)

  • Mfr # 591262301
  • Zoro # G2155947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591262301
Zoro #
G2155947
UPC #
814228025987
Country of Origin
China

Dimensions

Length
5 in
Width
1 1/4 in
Diameter
1 1/4 in
For Hose Diameter
1 1/4 in
Length (Straight Wireway)
5 in

Details

Item
Pick Up Tool
Material
Plastic
Attachment Product Grouping
Dust Brushes
For Vacuum Type
Canister Vacuum
Fits Vacuum Brand
Pullman-Holt
Fits Vacuum Models
Euro 930
Fits Models
Euro 930
Product Type
Pick Up Tool

Description

Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 5 in, Width 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 930

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.