Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 10 gal, 2 hp

  • Mfr # 45 DRY

  • Zoro # G8637244


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Size
10 gal
Tank Dry Capacity
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45 DRY
Zoro #
G8637244
UPC #
805544483919
Country of Origin
Italy

Dimensions

Tank Size
10 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
15 in
Length
27 in
Power Cord Length
25 ft
Height
28 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Dry Capacity
10 gal
Tank Wet Capacity
10 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
2 hp
Voltage
110 V AC
Frequency
60/50 Hz
Weight
38 lb
Standards
CSA, UL
Vacuum Power Source
Corded
Features
Compact and Portable, Full Swivel Hose Connection System, Low Center Of Gravity Design Prevents Tipping, Low Noise Allows for Use In Sound Sensitive Areas, Offers The Air Flow Efficiency of Vacuums Costing Three Times As Much, Positive Locking
Vacuum Air Flow
110 cfm
Current
10 A
Plug Type
Two Prong
Application
Abatement, Construction, Restoration
Sound Level
65 dB
Includes
Crevice Tool, Crush Proof Hose Assembly, Dusting Brush, Steel Double Bend Wand
Air Watts
1,300 W
Motor Efficiency Type
Brushed
Vacuum Filtration Type
HEPA
Power
1,300 W
Filter Efficiency
99.97% at .3 microns

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 110 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Polyethylene, Tank Size 10 gal, Tank Dry Capacity 10 gal, Tank Wet Capacity 10 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 2 hp, Power 1,300 W, Current 10 A, Frequency 50 Hz, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.