Zoro Homepage

Shop Vacuum, 20 gal, 2 hp

  • Mfr # 45-20P WET

  • Zoro # G8637734


product price: $886.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Size
20 gal
Tank Dry Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-20P WET
Zoro #
G8637734
UPC #
805544915588
Country of Origin
Italy

Dimensions

Tank Size
20 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
22 in
Length
36 in
Power Cord Length
50 ft
Height
24 in
Length (Straight Wireway)
36 in

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 110 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Polyethylene, Tank Size 20 gal, Tank Dry Capacity 20 gal, Tank Wet Capacity 20 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 2 hp, Power 1,300 W, Current 10 A, Frequency 60/50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.