Vacuum Bag, 5 PK
Mfr # 592924001
Zoro # G8637420
product price: $21.99
/pk 5, $4.40/eaKey Features
Width/Diameter
4 in
Filter Efficiency
99.95% at 3 microns
Height
1 in
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592924001
Zoro #
G8637420
UPC #
814228021606
Country of Origin
China
Dimensions
Width/Diameter
4 in
Height
1 in
Length
10 in
Details
Item
Vacuum Bag
Filter Efficiency
99.95% at 3 microns
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Canister Vacuum
Bag Material
Paper
Ply Count
1-Ply
Fits Vacuum Models
45 Dry, 86 Dry
Fits Vacuum Brand
Pullman-Holt
Bag Filtration Type
Standard
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 45 Dry, 86 Dry, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1 in, Length 10 in, Width/Diameter 4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.