Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DC Power Supply, 100/240V AC, 24/28V DC, 80 W, 2.7 A, DIN Rail

  • Mfr # CS3.241

  • Zoro # G0374230

CAD Available

product price: $206.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage
100/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
80 W
Current - Output
2.7 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3.241
Zoro #
G0374230
UPC #
875404001058
Country of Origin
China

Dimensions

Overall Height
32 mm
Overall Width
124 mm
Overall Depth
102 mm
Height
124 mm
Depth
102 mm
Width
32 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Details

CAD Available
Yes
Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
80 W
Current - Output
2.7 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Phase - Electrical
Single
Status Indicator
Green LED
Output Noise
50mV
Power Rating
80W
Series
C-Line
Operating Temp. Range
-25 to 70°C
Output Voltage
24/28V DC
Case Material
Metal Case
Hold Up Time
29 msec
Output Amps
3.3A
Hz
50/60 Hz
Standards
Class I Div. 2 Canada - CSA (217 KB), Class I Div. 2 USA - CSA (217 KB), EU Declaration of Conformity (61 KB), IEC 60950 CB Scheme (122 KB), Korea Certification (283 KB), Marine DNV (219 KB), SEMI F47 (2 MB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
IP Rating
IP20
Features
High Efficiency and Long Lifetime
Style
Switching
Connection
Screw
External input fuse recommendation
B-10A / C-6A
Power factor
0.56
MTBF SN 29500 @ 40°C (h)
2243000h
Efficiency, typ.
0.898
Derating
1.8W/°C for >+60°C
Adjustment range
24 - 28V
Input inrush current limitation
NTC
Input inrush current
23A / 45A
Ripple and noise voltage max.
50mVpp
Power losses, typ.
9.1W
Manufacturer Warranty
3 yr
Start Up Time - Maximum
95 msec
Operating Temperature - Maximum
158 Degrees F
Current - Peak
24 A
Maximum Efficiency @ 230V AC
89.8 %
Input Frequency - Nominal
50/60 Hz
Mean Time Between Failures (MTBF)
2,243,000 hr
Current - Inrush
45 A
Operating Temperature - Minimum
-13 Degrees F
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 24 to 28V DC, Power Rating 80W, Output Amps 3.3, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 32 mm, Depth 102 mm, Series C-Line, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 29 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.