Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 10/12V DC, 30 W, 3 A, DIN Rail

  • Mfr # ML30.102

  • Zoro # G1893809


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
10/12V DC
Output Power - Rated
30 W
Current - Output
3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML30.102
Zoro #
G1893809
UPC #
875404000051
Country of Origin
China

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Width
45 mm
Depth
91 mm
Height
75 mm
Wire Size - Maximum
12 AWG
Wire Size - Minimum
28 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
10/12V DC
Output Power - Rated
30 W
Current - Output
3 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Operating Temp. Range
-10 to 70°C
Style
Switching
Case Material
Plastic Case
Hz
50/60 Hz
Power Rating
30W
Output Voltage
10/12V DC
Phase - Electrical
Single
Output Amps
3.0A
Hold Up Time
46 msec
Series
MiniLine
Features
High Efficiency and Long Lifetime
Output Noise
2mV
Status Indicator
Green LED
IP Rating
IP20
Standards
NEC Class 2 Listed
Connection
Spring Clamps
External input fuse recommendation
B-10A / C-6A
Ripple and noise voltage max.
10mVpp
Input inrush current limitation
NTC
Power losses, typ.
5.8W
MTBF SN 29500 @ 40°C (h)
650000h
Adjustment range
10 - 12V
Input inrush current
17A / 35A
Derating
0.8W/°C for >+60°C
Power factor
0.53
Efficiency, typ.
0.84
Operating Temperature - Maximum
158 Degrees F
Mean Time Between Failures (MTBF)
650,000 hr
Operating Temperature - Minimum
14 Degrees F
Wire Connection Type
Spring Clamp Terminals
Maximum Efficiency @ 230V AC
84 %
Current - Inrush
35 A

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 10 to 12V DC, Power Rating 30W, Output Amps 3.0, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 45 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 2mV, Hold Up Time 46 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class 2 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.