Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 24/28V DC, 15 W, 0.6 A, DIN Rail

  • Mfr # ML15.241

  • Zoro # G0374276


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
15 W
Current - Output
0.6 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML15.241
Zoro #
G0374276
UPC #
875404001324
Country of Origin
China

Dimensions

Overall Height
22.5 mm
Overall Width
75 mm
Overall Depth
91 mm
Width
22.5 mm
Height
75 mm
Depth
91 mm
Wire Size - Maximum
10 AWG
Wire Size - Minimum
20 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
15 W
Current - Output
0.6 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Output Noise
50mV
Standards
NEC Class2 Compliant
IP Rating
IP20
Features
High Efficiency and Long Lifetime
Output Voltage
24/28V DC
Series
MiniLine
Style
Switching
Power Rating
15W
Output Amps
0.63A
Hold Up Time
47 msec
Operating Temp. Range
-10 to 70°C
Hz
50/60 Hz
Phase - Electrical
Single
Case Material
Plastic Case
Status Indicator
Green LED
Connection
Screw
External input fuse recommendation
B-6A / C-3A
MTBF SN 29500 @ 40°C (h)
4369000h
Adjustment range
24 - 28V
Ripple and noise voltage max.
50mVpp
Efficiency, typ.
0.851
Power factor
0.44
Input inrush current
16A / 31A
Derating
0.4W/°C for >+60°C
Power losses, typ.
2.7W
Input inrush current limitation
NTC
Operating Temperature - Maximum
158 Degrees F
Current - Peak
13 A
Maximum Efficiency @ 230V AC
85.1 %
Start Up Time - Maximum
700 msec
Manufacturer Warranty
3 yr
Mean Time Between Failures (MTBF)
4,369,000 hr
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Screw Terminals
Current - Inrush
31 A
Operating Temperature - Minimum
14 Degrees F

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 24 to 28V DC, Power Rating 15W, Output Amps 0.63, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 22.5 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 47 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.