Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 5/5.5V DC, 15 W, 3 A, DIN Rail

  • Mfr # ML15.051

  • Zoro # G1893897


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
5/5.5V DC
Output Power - Rated
15 W
Current - Output
3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML15.051
Zoro #
G1893897
UPC #
875404001348
Country of Origin
China

Dimensions

Overall Height
22.5 mm
Overall Width
75 mm
Overall Depth
91 mm
Depth
91 mm
Height
75 mm
Width
22.5 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
5/5.5V DC
Output Power - Rated
15 W
Current - Output
3 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Case Material
Plastic Case
Series
MiniLine
Power Rating
15W
Output Voltage
5/5.5V DC
Hold Up Time
45 msec
Status Indicator
Green LED
Style
Switching
IP Rating
IP20
Operating Temp. Range
-10 to 70°C
Hz
50/60 Hz
Phase - Electrical
Single
Output Amps
3.0A
Output Noise
50mV
Standards
NEC Class2 Compliant
Features
High Efficiency and Long Lifetime
Connection
Screw
External input fuse recommendation
B-6A / C-3A
Ripple and noise voltage max.
50mVpp
Adjustment range
5 - 5.5V
Input inrush current limitation
NTC
Power factor
0.44
Efficiency, typ.
0.772
Input inrush current
16A / 31A
Power losses, typ.
4,5W
Derating
0.4W/°C for >+60°C
MTBF SN 29500 @ 40°C (h)
2686000h
Mean Time Between Failures (MTBF)
2,686,000 hr
Current - Peak
13 A
Manufacturer Warranty
3 yr
Current - Inrush
31 A
Wire Connection Type
Screw Terminals
Maximum Efficiency @ 230V AC
77.2 %
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Start Up Time - Maximum
630 msec

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 5 to 5.5V DC, Power Rating 15W, Output Amps 3.0, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 22.5 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 45 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.