Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 5/5.5V DC, 25 W, 5 A, DIN Rail

  • Mfr # ML30.101

  • Zoro # G1893818


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
5/5.5V DC
Output Power - Rated
25 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML30.101
Zoro #
G1893818
UPC #
875404000044
Country of Origin
China

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Height
75 mm
Width
45 mm
Depth
91 mm
Wire Size - Minimum
28 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
5/5.5V DC
Output Power - Rated
25 W
Current - Output
5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Features
High Efficiency and Long Lifetime
Output Voltage
5/5.5V DC
Output Noise
50mV
Hold Up Time
52 msec
Status Indicator
Green LED
Series
MiniLine
Phase - Electrical
Single
Case Material
Plastic Case
Power Rating
25W
Style
Switching
Operating Temp. Range
-10 to 70°C
Hz
50/60 Hz
Standards
NEC Class 2 Listed
Output Amps
5.0A
IP Rating
IP20
Connection
Spring Clamps
MTBF SN 29500 @ 40°C (h)
1963000h
Power losses, typ.
6.3W
Derating
0.5W/°C for >+60°C
Efficiency, typ.
0.8
Ripple and noise voltage max.
50mVpp
Power factor
0.44
Input inrush current
17A / 35A
External input fuse recommendation
B-10A / C-6A
Input inrush current limitation
NTC
Adjustment range
5 - 5.5V
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Wire Connection Type
Spring Clamp Terminals
Mean Time Between Failures (MTBF)
1,963,000 hr
Maximum Efficiency @ 230V AC
80 %
Current - Inrush
35 A

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 5 to 5.5V DC, Power Rating 25W, Output Amps 5.0, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 45 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 52 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class 2 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.