Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 12/15V DC, 36 W, 2.5 A, 2.8 A, DIN Rail

  • Mfr # ML30.106

  • Zoro # G1893790


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12/15V DC
Output Power - Rated
36 W
Current - Output
2.5 A, 2.8 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML30.106
Zoro #
G1893790
UPC #
875404000068
Country of Origin
China

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Height
75 mm
Width
45 mm
Depth
91 mm
Wire Size - Maximum
12 AWG
Wire Size - Minimum
28 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12/15V DC
Output Power - Rated
36 W
Current - Output
2.5 A, 2.8 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Hz
50/60 Hz
Standards
NEC Class 2 Listed
Phase - Electrical
Single
Series
MiniLine
Output Amps
1.4-2.8A
Hold Up Time
54 msec
IP Rating
IP20
Power Rating
36W
Style
Switching
Output Noise
50mV
Case Material
Plastic Case
Output Voltage
12/15V DC
Status Indicator
Green LED
Operating Temp. Range
-10 to 70°C
Features
High Efficiency and Long Lifetime
Connection
Spring Clamps
Derating
1W/°C for >+60°C
Input inrush current
17A / 35A
Power losses, typ.
5.9W
Power factor
0.53
Ripple and noise voltage max.
50mVpp
MTBF SN 29500 @ 40°C (h)
600000h
Efficiency, typ.
0.86
Adjustment range
12 - 15V
Input inrush current limitation
NTC
External input fuse recommendation
B-10A / C-6A
Operating Temperature - Maximum
158 Degrees F
Wire Connection Type
Spring Clamp Terminals
Operating Temperature - Minimum
14 Degrees F
Maximum Efficiency @ 230V AC
86 %
Mean Time Between Failures (MTBF)
600,000 hr

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110 to 300V DC, Output Voltage +/-12/15V DC, Power Rating 36W, Output Amps 1.4-2.8, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 45 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 54 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class 2 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.