Zoro Homepage

DIN rail power supplies for 1-phase system, 24 V, 10 A

  • Mfr # CS10.241-S1

  • Zoro # G916009415


product price: $479.99
/ea
Free Shipping & Returns

Key Features

For Use With
1-Phase System
Output Voltage - Nominal
24V
Amps
10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10.241-S1
Zoro #
G916009415
UPC #
875404001072
Country of Origin
Multiple

Details

For Use With
1-Phase System
Item
Power Supply
Output Voltage - Nominal
24V
Amps
10V

Description

CS10.241-S1, PULS, DIN rail power supplies for 1-phase system, 24 V, 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.