Zoro Homepage

DIN rail power supplies for 1-phase system, 48 V, 20 A

  • Mfr # QS40.484

  • Zoro # G816009416


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

For Use With
1-Phase System
Output Voltage - Nominal
48V
Mounting
DIN Rail
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS40.484
Zoro #
G816009416
UPC #
875404001492
Country of Origin
Multiple

Details

For Use With
1-Phase System
Output Voltage - Nominal
48V
Item
DIN Rail Power Supply
Mounting
DIN Rail
Amps
20A

Description

QS40.484, PULS, DIN rail power supplies for 1-phase system, 48 V, 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.