Zoro Homepage

DIN rail power supplies for 1-phase system, 48 V, 5 A

  • Mfr # QS10.481

  • Zoro # G316009398


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
48V
Mounting
DIN Rail
For Use With
1-Phase System
Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS10.481
Zoro #
G316009398
UPC #
875404000174
Country of Origin
Multiple

Details

Output Voltage - Nominal
48V
Mounting
DIN Rail
For Use With
1-Phase System
Item
DIN Rail Power Supply
Amps
5A

Description

QS10.481, PULS, DIN rail power supplies for 1-phase system, 48 V, 5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.