This item is Discontinued.

Puls Power Supply, 120/240V AC, 30.5V DC, 8A SLA8.100

Power Supply, 120/240V AC, 30.5V DC, 8A (Discontinued)

  • Mfr # SLA8.100
  • Zoro # G610931630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLA8.100
Zoro #
G610931630
UPC #
-
Country of Origin
Unknown

Details

Item
Power Supply
Input Voltage
120/240V AC
Output Amps
8A
Output Voltage
30.5V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.