Zoro Homepage

5 Function Degas Valve

  • Mfr # L385KH01-PVD

  • Zoro # G1733015


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
GFPPL
Tubing Connection (In.)
3/8 in
For Use With
Degassing Pumps
Valve Type
Five Function
Chemical Intake Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L385KH01-PVD
Zoro #
G1733015
UPC #
-
Country of Origin
United States

Dimensions

Chemical Intake Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in

Details

Item
Five Function Valve
Material of Construction
GFPPL
Tubing Connection (In.)
3/8 in
For Use With
Degassing Pumps
Valve Type
Five Function
Compatible with Pump Type
Diaphragm Chemical Metering Pump
Product Type
Five Function Valve
Media Intake Connection Type
Tube
Viscosity (Maximum)
1,000 cps
Media Discharge Connection Type
Tube
Media Intake Pressure (Maximum)
250 psi
Chemical Intake Connection Type
Tube
Body Material
Polyvinylidene Fluoride

Description

Valve, Body Material PVDF, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Diaphragm Chemical Metering Pump, Compatible with Series Not Applicable, Flow Rate (Maximum) 240 gpd, Includes Not Applicable, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.