5 Function Degas Valve
Mfr # L385KH03-PVD
Zoro # G1617113
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
GFPPL
Tubing Connection (In.)
1/2 in
For Use With
Degassing Pumps
Media Intake Connection Size
1/2 in
Media Discharge Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L385KH03-PVD
Zoro #
G1617113
UPC #
-
Country of Origin
United States
Dimensions
Media Intake Connection Size
1/2 in
Chemical Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Details
Item
Five Function Valve
Material of Construction
GFPPL
Tubing Connection (In.)
1/2 in
For Use With
Degassing Pumps
Media Discharge Connection Type
Tube
Compatible with Pump Type
Diaphragm Chemical Metering Pump
Product Type
Five Function Valve
Viscosity (Maximum)
1,000 cps
Media Intake Connection Type
Tube
Valve Type
Five Function
Body Material
Polyvinylidene Fluoride
Media Intake Pressure (Maximum)
250 psi
Chemical Intake Connection Type
Tube
Description
Valve, Body Material PVDF, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Diaphragm Chemical Metering Pump, Compatible with Series Not Applicable, Flow Rate (Maximum) 240 gpd, Includes Not Applicable, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.