Zoro Homepage

Ceramic Fuse, Time-Delay, 0.50A, 24V AC

  • Mfr # U0818463

  • Zoro # G006623989


product price: $9.95
/ea

Key Features

Speed
Time-Delay
Amps
0.50A
AC Voltage Rating
24V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0818463
Zoro #
G006623989
UPC #
-
Country of Origin
United States

Details

Speed
Time-Delay
Amps
0.50A
AC Voltage Rating
24V AC
DC Voltage Rating
Not Rated
Item
Ceramic Fuse

Description

U0818463 FUSE, .5-AMP/24-VOLT/SLOWBLOW Pulsafeeder Pumps MEC-O-MATIC Parts & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.