Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Tank, 15 G

  • Mfr # J40492

  • Zoro # G3217995


product price: $479.74
/ea
Free Shipping & Returns

Key Features

For Use With
LB03SA-PTC1-G19, LB64SA-PTC1-G19, Mfr. No. LB02SA-PTC1-G19
For Use With Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Includes
Bulkhead Fittings, Chemical Tank with Lid, Feeder Mounting Hardware, Float Assembly, Liquid Level Indicator
Tank (Gal.)
15 gal
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40492
Zoro #
G3217995
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Height
28.1 in
Overall Width
16 in
Tubing Connection Size
3/8 in

Details

Item
Integrated Tank System
For Use With
LB03SA-PTC1-G19, LB64SA-PTC1-G19, Mfr. No. LB02SA-PTC1-G19
For Use With Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Includes
Bulkhead Fittings, Chemical Tank with Lid, Feeder Mounting Hardware, Float Assembly, Liquid Level Indicator
Tank (Gal.)
15 gal
Mounting Orientation
Vertical
Compatible with Series
A+, C, C+, E (Except LE33-44)
Tank Material
Polyethylene
Compatible with Manufacturer Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Compatible with Brand
Pulsatron
Compatible with Pump Type
Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Tank Capacity
15 gal
Compatible Grainger Part Number
20LX68, 4UP26, 4UP27
Compatible Manufacturer Part Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Compatible Manufacturer Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Tubing Connection (In.)
3/8 in
Special Features
UV Resistant
Material of Construction
Translucent Polyethylene
Compatible with Manufacturer Model No.
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Compatible with Mfr. Model No.
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
For Use with Mfr Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Compatible Pump Manufacturer Part Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19
Compatible Mfr. Model Number
LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19

Description

Integrated Tank System, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 20LX68, 4UP26, 4UP27, Compatible with Manufacturer Model Number LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Compatible with Series A+, C, C+, E (Except LE33-44), Includes Bulkhead Fittings, Chemical Tank Lid, Feeder Mounting Hardware, Float Assembly, Liquid Level Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.