Zoro Homepage

Reference Tubing

  • Mfr # U0818286

  • Zoro # G9050246


product price: $16.15
/ea

Key Features

For Use With Mfr. Model Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Fits Brand
Chem-Tech XP
Material
Polyethylene
Connection Size
1/4 in
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0818286
Zoro #
G9050246
UPC #
-
Country of Origin
Canada

Dimensions

Connection Size
1/4 in
Overall Length
15 ft
Overall Diameter
1/4 in

Details

Item
Pump Tube
For Use With Mfr. Model Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Fits Brand
Chem-Tech XP
Material
Polyethylene
Compatible with Series
XP
Compatible with Manufacturer Model Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible with Brand
Chem-Tech
Compatible Grainger Part Number
3HHF1, 3HHF2, 3HHF3, 3HHF4, 3HHF5, 3HHF6, 3HHF7, 3HHF8
Compatible Manufacturer Part Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible Manufacturer Model Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible with Manufacturer Model No.
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible with Mfr. Model No.
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
For Use with Mfr Model Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible Pump Manufacturer Part Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19
Compatible Mfr. Model Number
XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19

Description

Suction/Discharge Tubing, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 3HHF1, 3HHF2, 3HHF3, 3HHF4, 3HHF5, 3HHF6, 3HHF7, 3HHF8, Compatible with Manufacturer Model Number XP007LAHXG19, XP007LFHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP030LAHXG19, XP030LFHXG19, Connection Size 1/4 in, Connection Type Not Applicable, Includes Not Applicable, Material Polyethylene, Overall Diameter 1/4 in, Overall Length 15 ft, Pressure (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.