Shop PULSAFEEDER

Rotary Gear Pump Head, SPN E05KLVF-X

  • Mfr # E05KLVF-X
  • Zoro # G923358209

product price: 
$
7,744.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Magnetic Drive
Motor Mounting Type
Close Coupled
Includes Relief Valve
No Relief Valve Included
Flow Rate @ 75 psi
1.4 gpm
Inlet Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E05KLVF-X
Zoro #
G923358209
UPC #
0850058696034
Country of Origin
United States
Drive Type
Magnetic Drive
Motor Mounting Type
Close Coupled
Includes Relief Valve
No Relief Valve Included
Flow Rate @ 75 psi
1.4 gpm
Gear Pump Type
External
Operating Temperature - Minimum
-40 Degrees F
Gear Material
PTFE
Flow Rate @ 100 psi
1.3 gpm
Item
Rotary Gear Pump Head
Flow Rate @ 50 psi
1.5 gpm
Chemical Compatibility
Operating Temperature - Maximum
450 Degrees F
Flow Rate @ 25 psi
1.6 gpm
Shaft Material
Aluminum Ceramic
O-Ring Material
Viton
Series
Eclipse Series E05
Flow Rate @ 60 psi
1.5 gpm
Required Horsepower
1/2 hp
Bearing Material
Carbon Graphite
Body Material
PVDF
Operating Pressure - Maximum
300 psi
Flow Rate @ 125 psi
1.2 gpm
Viscosity - Maximum
5,000 cps
For Motor Speed - Maximum
1,750 RPM
Gear Design
Spur

Dimensions

Inlet Diameter
3/8 in
Discharge Diameter
3/8 in
For Motor Frame Size
56C

Description

Rotary Gear Pump Head, Body Material PVDF, Viscosity - Maximum 5,000 cps, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -40 Degrees F, Required Horsepower 1/2 hp, Flow Rate @ 100 psi 1.3 gpm, Gear Design Spur, Shaft Material Aluminum Ceramic, Gear Material PTFE, Motor Mounting Type Close Coupled, Flow Rate @ 50 psi 1.5 gpm, Flow Rate @ 75 psi 1.4 gpm, O-Ring Material Viton, Flow Rate @ 125 psi 1.2 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.