Rotary Gear Pump Head, SPN E12KLVO-X

  • Mfr # E12KLVO-X
  • Zoro # G923366266
product price: 
$
10,251.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 100 psi
3.2 gpm
Gear Pump Type
External
Includes Relief Valve
No Relief Valve Included
Flow Rate @ 25 psi
3.5 gpm
Flow Rate @ 50 psi
3.4 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E12KLVO-X
Zoro #
G923366266
UPC #
0850058696072
Country of Origin
United States
Flow Rate @ 100 psi
3.2 gpm
Gear Pump Type
External
Includes Relief Valve
No Relief Valve Included
Flow Rate @ 25 psi
3.5 gpm
Flow Rate @ 50 psi
3.4 gpm
Gear Material
PTFE
Gear Design
Spur
Flow Rate @ 125 psi
3.2 gpm
Bearing Material
Carbon Graphite
For Motor Speed - Maximum
1,750 RPM
Chemical Compatibility
Drive Type
Magnetic Drive
Body Material
PVDF
Series
Eclipse Series E12
Flow Rate @ 60 psi
3.4 gpm
Viscosity - Maximum
5,000 cps
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F
Required Horsepower
1 hp
Shaft Material
Aluminum Ceramic
O-Ring Material
Viton
Motor Mounting Type
Close Coupled
Flow Rate @ 75 psi
3.3 gpm
Operating Temperature - Maximum
450 Degrees F
Item
Rotary Gear Pump Head

Dimensions

Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
For Motor Frame Size
143TC, 145TC

Description

Rotary Gear Pump Head, Body Material PVDF, Viscosity - Maximum 5,000 cps, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -40 Degrees F, Required Horsepower 1 hp, Flow Rate @ 100 psi 3.2 gpm, Gear Design Spur, Shaft Material Aluminum Ceramic, Gear Material PTFE, Motor Mounting Type Close Coupled, Flow Rate @ 50 psi 3.4 gpm, Flow Rate @ 75 psi 3.3 gpm, O-Ring Material Viton, Flow Rate @ 125 psi 3.2 gpm

Ratings & reviews