Shop PULSAFEEDER
See all product information
Create Account
Rotary Gear Pump Head, SPN GMC2-ACT-TTF
- Mfr # GMC2-ACT-TTF
- Zoro # G223547686
product price:Â
$
7,506.99
/ea
Free Shipping & Returns
Key Features
Gear Material
Metal Alloy
Operating Temperature - Minimum
-100 Degrees F
Operating Pressure - Maximum
200 psi
Body Material
316 Stainless Steel
Shaft Material Stainless Steel Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMC2-ACT-TTF
- Zoro #
- G223547686
- UPC #
- 0850058696492
- Country of Origin
- United States
- Gear Material
- Metal Alloy
- Operating Temperature - Minimum
- -100 Degrees F
- Operating Pressure - Maximum
- 200 psi
- Body Material
- 316 Stainless Steel
- Shaft Material Stainless Steel Grade
- 316
- Shaft Material
- Stainless Steel
- Flow Rate @ 25 psi
- 1.4 gpm
- Motor Mounting Type
- Close Coupled
- Flow Rate @ 60 psi
- 1.2 gpm
- Flow Rate @ 75 psi
- 1.1 gpm
- Operating Temperature - Maximum
- 450 Degrees F
- Gear Design
- Spur
- Flow Rate @ 100 psi
- 1 gpm
- Drive Type
- Magnetic Drive
- Item
- Rotary Gear Pump Head
- For Motor Speed - Maximum
- 1,725 RPM
- Gear Pump Type
- External
- Bearing Material
- TFE
- Flow Rate @ 50 psi
- 1.3 gpm
- Chemical Compatibility
- Acetic Acid (Glacial),Acetic Acid 20%,Acetic Acid 80%,Acetone,Alcohol,Aluminum Sodium Sulfate 15%,Aluminum Sulfate 15%,Ammonia Aqueos 35%,Ammonia Liquid,Ammonium Hydroxide,Ammonium Sulfate 50%,Anhydrous Ammonia,Bleach,Calcium Carbonate,Calcium Carbonate 65%,Calcium Chloride,Calcium Chloride 2.5%,Calcium Fluoride 0.15%,Calcium Hydroxide 0.15%,Caustic (Sodium Hydroxide),Chromic Acid,Chromic Acid 10%,Chromic Acid 30%,Chromic Acid 5%,Chromic Acid 50%,Citric Acid,Citric Acid 50%,Deionized Water,Ethanol,Ethanol (Cold Ethanol Extraction),Ethyl Acetate,Ethylene Glycol,Fluorosilicic Acid 25%,Formaldehyde,Formaldehyde 40%,Formic Acid,Fresh Water,Fungicides,Heptane,Hexafluorosilicic Acid 35%,Hexane,Hydrazine,Hydrochloric Acid,Hydrochloric Acid 10%,Hydrochloric Acid 100%,Hydrochloric Acid 20%,Hydrochloric Acid 30%,Hydrochloric Acid 37%,Hydrochloric Acid 40%,Hydrochloric/Muriatic Acid 100%,Hydrochloric/Muriatic Acid 20%,Hydrochloric/Muriatic Acid 37%,Hydrofluoric Acid,Hydrofluoric Acid 100%,Hydrofluoric Acid 20%,Hydrofluoric Acid 75%,Hydrofluorosilicic Acid 25%,Isopropanol,Isopropyl,Kerosene,Magnesium Hydroxide 12%,Magnesium Sulfate 25%,Methanol,Methyl Chloride,Methyl Ethyl Ketone,Mineral Oil,Mineral Spirits,Muriatic Acid,Naphtha,Nitric Acid,Nitric Acid 10% Solution,Nitric Acid 20% Solution,Nitric Acid 50% Solution,Paint Thinner,Phosphoric Acid,Phosphoric Acid 100%,Phosphoric Acid 40%,Phosphoric Acid 40% Solution,Phosphoric Acid 50%,Phosphoric Acid 60%,Phosphoric Acid 70%,Phosphoric Acid 80%,Phosphoric Acid 90%,Potassium Hydroxide,Potassium Hydroxide 50%,Propionic Acid,Salt Water,Sodium Bicarbonate,Sodium Bicarbonate 10%,Sodium Bisulfate,Sodium Bisulfate 30%,Sodium Bisulfite,Sodium Carbonate 22%,Sodium Fluoride 5%,Sodium Fluorosilicate 6%,Sodium Hydroxide,Sodium Hydroxide 10%,Sodium Hydroxide 20%,Sodium Hydroxide 50%,Sodium Hydroxide 80%,Sodium Hypochlorite,Sodium Hypochlorite 10%,Sodium Hypochlorite 20%,Sodium Hypochlorite 5%,Sodium Sulfite 20%,Stearic Acid,Sulfur Dioxide 5%,Sulfuric Acid 10%,Sulfuric Acid 10% to 75%,Sulfuric Acid 100%,Sulfuric Acid 20%,Sulfuric Acid 30%,Sulfuric Acid 40%,Sulfuric Acid 50%,Sulfuric Acid 60%,Sulfuric Acid 70%,Sulfuric Acid 75% to 100%,Sulfuric Acid 80%,Sulfuric Acid 90%,Sulfuric Acid up to 10%
- Viscosity - Maximum
- 100 cps
- Includes Relief Valve
- No Relief Valve Included
- Required Horsepower
- 1/2 hp
- Series
- Isochem Series GMC2
Dimensions
- Inlet Diameter
- 1/4 in
- For Motor Frame Size
- 56C
- Discharge Diameter
- 1/4 in
Description
Rotary Gear Pump Head, Body Material 316 Stainless Steel, Viscosity - Maximum 100 cps, Operating Pressure - Maximum 200 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -100 Degrees F, Required Horsepower 1/2 hp, Flow Rate @ 100 psi 1 gpm, Gear Design Spur, Shaft Material Stainless Steel, Gear Material Metal Alloy, Motor Mounting Type Close Coupled, Flow Rate @ 50 psi 1.3 gpm, Flow Rate @ 75 psi 1.1 gpm, Flow Rate @ 125 psi Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.