Zoro Homepage

Strainer Assembly with Foot Valve

  • Mfr # J60552

  • Zoro # G5368772


product price: $36.89
/ea

Key Features

For Use With Mfr. Model Number
D50, VSP20
Fits Brand
Mec-O-Matic
Body Material
Polypropylene
Valve Type
Foot
Compatible with Manufacturer Model Number
D50, VSP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60552
Zoro #
G5368772
UPC #
-
Country of Origin
China

Dimensions

Media Intake Connection Size
1/4 in
Chemical Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Details

Item
Foot Valve and Strainer Assembly
For Use With Mfr. Model Number
D50, VSP20
Fits Brand
Mec-O-Matic
Body Material
Polypropylene
Valve Type
Foot
Compatible with Manufacturer Model Number
D50, VSP20
Media Intake Connection Type
Tube
Media Discharge Connection Type
Tube
Chemical Intake Connection Type
Tube
Compatible with Brand
Mec-O-Matic
Compatible Manufacturer Part Number
D50, VSP20
Compatible Grainger Part Number
2P304
Compatible Manufacturer Model Number
D50, VSP20
Compatible with Manufacturer Model No.
D50, VSP20
Compatible with Mfr. Model No.
D50, VSP20
For Use with Mfr Model Number
D50, VSP20
Compatible Pump Manufacturer Part Number
D50, VSP20
Compatible Mfr. Model Number
D50, VSP20

Description

Strainer Assembly, Body Material Polypropylene, Chemical Intake Connection Size 1/4 in, Chemical Intake Connection Type Tube, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 2P304, Compatible with Manufacturer Model Number D50, VSP20, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Foot Valve, Strainer, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.