Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable and Inverter Generator, Gasoline, 1,800 W Rated, 2,300 W Surge, Recoil Start, 120V AC, 15 A

  • Mfr # PG2300ISCO

  • Zoro # G509577826


product price: $513.12
/ea
Free Shipping & Returns

Key Features

Engine Brand
Pulsar
Fuel Type
Gasoline
Surge Watts
2,300 W
Rated Voltage
120V AC
Starter Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG2300ISCO
Zoro #
G509577826
UPC #
814726027155
Country of Origin
Viet Nam

Details

Engine Brand
Pulsar
Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
1,800 W
Surge Watts
2,300 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
15
Generator Run Time @ 1/2 Load
6 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes
Features
Detects Carbon Monoxide

Description

Pulsar's 2,300 Watt Portable Inverter Generator is an excellent choice for those who require clean power for their sensitive electronics. Its versatile design makes it ideal for a range of uses, such as camping, tailgating, home backup, and DIY projects. This small portable generator features an 80cc, 4-stroke, OHV engine that produces 2,300 peak watts and 1,800 running watts of power while maintaining a virtually silent operation - rated at only 59 dB. With parallel capability, you can double your power output by running two generators simultaneously without the inconvenience of a much larger unit. The suitcase design is both compact and durable, weighing only 47 pounds and equipped with an easy-to-carry handle, making it effortless to transport. The 1.18-gallon fuel tank offers up to 6 hours of operation at half load, and the stable sine wave technology allows you to power sensitive electronics safely. This inverter generator is equipped with a carbon monoxide sensor, which shuts down when excess CO is detected, providing additional protection for your safety. The generator also features a low oil indicator and low oil shut-off, ensuring that it shuts down when the oil level is low as well. Economy mode improves fuel efficiency, and automatic voltage regulation ensures that the generator runs smoothly. This super quiet generator is RV and campsite friendly, making it an excellent choice for outdoor activities. Overall, Pulsar's 2,300 Watt Portable Inverter Generator is a reliable and versatile solution for your power needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.