Zoro Homepage

3 in. 7 HP Gas Powered Chipper Shredder with Bagging System

  • Mfr # PTG36212

  • Zoro # G615558825


product price: $649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
40 in
Engine HP
7
Oil Capacity
18.5 oz
Start Type
Recoil
Engine Displacement
212 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTG36212
Zoro #
G615558825
UPC #
819699010821
Country of Origin
China

Dimensions

Width
40 in
Length
27 in
Height
40 in
Fuel Tank Size
1 Gal

Details

Engine HP
7
Oil Capacity
18.5 oz
Start Type
Recoil
Engine Displacement
212 cc
Fuel Type
Gasoline
Color
Gray
Oil Type
10W30
Item
Chipper Shredder
Chipping Capacity
3 in

Description

Introducing our powerful and reliable Pulsar PTG36212 chipper shredder, built to tackle all of your yard waste needs. With a 7 HP 212CC OHV gasoline engine and easy recoil start, this machine is equipped to handle even the toughest jobs.Featuring a 3-inch chipping capacity and 0.5-inch shredding capacity, this chipper shredder can quickly and efficiently transform branches, leaves, and other debris into mulch or woodchips. The shredding hopper contains 4 free-swinging shredder hammers that effortlessly shred leaves, brush, and clippings.The Pulsar PTG36212 also comes equipped with 10 inch never-flat wheels, making it easy to move around your property. Additionally, a durable nylon collection bag is included, making cleanup a breeze.Built to last, this chipper shredder is designed to provide reliable operation for many seasons to come. Invest in the best and transform your yard waste into valuable mulch.


  • 7 HP 212CC OHV Gasoline Engine
  • Recoil Start
  • 3 Inch Chipping Capacity
  • 0.5 Inch Shredding Capacity
  • 4 Free-Swinging Shredder Hammers
  • 6.25in. x 6.25in. Chipper Hopper Opening
  • 13.5in. x 18in. Shredder Hopper Opening
  • 10 Inch Never-Flat Wheels
  • 18.5oz Engine Oil Capacity (10W-30 Recommended)
  • 1 Gallon Fuel Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.