Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A

  • Mfr # PGD95BISCO

  • Zoro # G809577830


product price: $2,341.79
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Pulsar
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
7,600 W/7,200 W
Surge Watts
9,950 W/8,550 W
Rated Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD95BISCO
Zoro #
G809577830
UPC #
814726027681
Country of Origin
China

Details

Engine Brand
Pulsar
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
7,600 W/7,200 W
Surge Watts
9,950 W/8,550 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil, Wireless Remote
Generator Amps
20
Generator Run Time @ 1/2 Load
9.5 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes
Features
Detects Carbon Monoxide

Description

The Pulsar PGD95BISCO is a highly efficient and versatile inverter generator that is designed to provide reliable backup power for both residential and mobile applications. With its impressive 9,500 peak watt and 7,600 running watt capacity, this generator can safely power appliances, tools, and sensitive electronics. The generator's 458cc engine is strategically mounted within a closed frame that significantly reduces operation volume. At a rated volume of only 62 dB, this generator is ideal for use in social environments without disturbing neighbors or conversation. Additionally, the generator is equipped with rubber outlet covers that keep out dust and debris, ensuring a longer lifespan. The Pulsar PGD95BISCO features dual fuel capability, allowing it to operate on gasoline or propane with low idle control to maximize run times. Operate up to 9.5 hours at half load on a single tank of fuel. Voltage selection enables support for 120 volts or 240 volts, making it a versatile and practical power solution. Smooth-rolling never-flat wheels and fold-down handles make transportation and mobility simple. Multiple startup methods include remote, electric, and recoil start, providing convenience and reliability you need. Easily start or stop from up to 80 feet away.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.